Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rally Conf Solution Spker Set, 960001217

  • Mfr # 960001217

  • Zoro # G5448722


product price: $2,490.99
/ea
Free Shipping & Returns

Key Features

Package Contents
Logitech Rally Ultra-HD ConferenceCam, Rally Camera, Rally Display Hub, Rally Table Hub, Rally Speaker (x1), Rally Mic Pod (x1), Remote control, USB Type C to USB Type C, USB Type A to USB Type B, CAT6A Ethernet cable, HDMI Type A (x2), A/C cables (x2), Power Supplies (x2), Documentation
Product Type
Video Conference Equipment
Maximum Resolution
3840 x 2160
Graphics Modes
4K UHD
Number of Network (RJ-45) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960001217
Zoro #
G5448722
UPC #
97855140203
Country of Origin
Unknown

Details

Package Contents
Logitech Rally Ultra-HD ConferenceCam, Rally Camera, Rally Display Hub, Rally Table Hub, Rally Speaker (x1), Rally Mic Pod (x1), Remote control, USB Type C to USB Type C, USB Type A to USB Type B, CAT6A Ethernet cable, HDMI Type A (x2), A/C cables (x2), Power Supplies (x2), Documentation
Product Type
Video Conference Equipment
Maximum Resolution
3840 x 2160
Graphics Modes
4K UHD
Number of Network (RJ-45) Ports
1
Network (RJ-45)
Yes
USB
Yes
Mount Type
Desktop
Video Signal Format
NTSC
Maximum Frame Rate
60 fps
Network Standard
10/100/1000Base-T
Ethernet Technology
Gigabit Ethernet

Description

With advanced optics, premium design, and RightSense automation, Logitech Rally Camera brings boardroom-quality video, automatic framing and light optimization for most any video conferencing. Bracket sold seperately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.