
RALLY MIC POD EXTENSION CABLE
Mfr # 952-000047
Zoro # G215718698
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Connection B
1 x Microphone - Female
Jacket Type
Plenum
Package Contents
Rally Mic Pod Extension Cable 10 meter Extension Cable, Documentation
Cable Length
32.81 ft
Features
Clip-on Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
952-000047
Zoro #
G215718698
UPC #
97855167675
Country of Origin
China
Dimensions
Cable Length
32.81 ft
Details
Connection B
1 x Microphone - Female
Jacket Type
Plenum
Package Contents
Rally Mic Pod Extension Cable 10 meter Extension Cable, Documentation
Features
Clip-on Cable
Device Supported
Audio Device, Video Conferencing System, Microphone
Cable Characteristic
Extension Cable
Connection A
1 x Microphone - Male
Item
Audio Cable
Compatibility
Logitech:Rally Bar (supports up to 2 cables), Rally Bar Mini (supports up to 2 cables), Rally (supports 1 cable), Rally Plus (supports 1 cable), Rally Mic Pod, Rally Mic Pod Hub
Description
LOGITECH RALLY MIC POD EXTENSION CABLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.