
Rally MIC Pod Hub (for system)
Mfr # 939-001647
Zoro # G614882372
product price: $350.99
/ea
Free Shipping & Returns
Key Features
Compatibility
Logitech Rally , Logitech Rally Plus
Height
0.6 in
Width
4 in
Depth
4 in
Package Contents
Mic Pod Hub, Mounting Hardware, Documentation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
939-001647
Zoro #
G614882372
UPC #
97855143143
Country of Origin
China
Dimensions
Height
0.6 in
Width
4 in
Depth
4 in
Details
Compatibility
Logitech Rally , Logitech Rally Plus
Package Contents
Mic Pod Hub, Mounting Hardware, Documentation
Item
Mic Pod Hub
Description
LOGITECH RALLY MIC POD HUB
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.