Zoro Homepage

RALLY MIC POD - MICROPHONE - WIRED - GRAPHITE - OMNIDIRECTIONAL - 2-YEA

  • Mfr # 989-000430

  • Zoro # G914872691


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Height
0.8"
Width
4"
Microphone Sensitivity
-27 dB
Maximum Frequency Response
16 kHz
Depth
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
989-000430
Zoro #
G914872691
UPC #
97855142955
Country of Origin
China

Dimensions

Height
0.8"
Width
4"
Depth
4"
Cable Length
9.68 ft

Details

Microphone Sensitivity
-27 dB
Maximum Frequency Response
16 kHz
Connectivity Technology
Wired
Environmentally Friendly
Yes
Polar Pattern
Omni-directional
Minimum Frequency Response
90 Hz
Item
Microphone
Connector Type
12-pin
Color
Graphite
Compatibility
Rally Bar Mini, Rally Bar, Rally
Product Type
Microphone

Description

LOGITECH RALLY MIC POD - MICROPHONE - WIRED - GRAPHITE - OMNIDIRECTIONAL - 2-YEA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.