Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RALLY MIC POD - WHITE

  • Mfr # 952-000038

  • Zoro # G216450733


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Height
0.8"
Color
White
Depth
4"
Environmentally Friendly
Yes
Cable Length
9.60 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
952-000038
Zoro #
G216450733
UPC #
97855166098
Country of Origin
China

Dimensions

Height
0.8"
Depth
4"
Cable Length
9.60 ft
Width
4"

Details

Color
White
Environmentally Friendly
Yes
Connectivity Technology
Wired
Microphone Sensitivity
-27 dB
Host Interface
USB
Minimum Frequency Response
90 Hz
Polar Pattern
Omni-directional
Product Type
Microphone
Maximum Frequency
16 kHz
Package Contents
Rally Mic Pod, Documentation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.