
Rally Mic Pod White
Mfr # 952000038
Zoro # G214590196
product price: $495.19
/ea
Free Shipping & Returns
Key Features
Height
0.8"
Width
4"
Polar Pattern
Omni-directional
Minimum Frequency Response
90 Hz
Connectivity Technology
Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
952000038
Zoro #
G214590196
UPC #
97855166098
Country of Origin
China
Dimensions
Height
0.8"
Width
4"
Depth
4"
Details
Polar Pattern
Omni-directional
Minimum Frequency Response
90 Hz
Connectivity Technology
Wired
Maximum Frequency Response
16 kHz
Package Contents
Rally Mic Pod, Documentation
Environmentally Friendly
Yes
Microphone Sensitivity
-27 dB
Host Interface
USB
Item
Microphone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.