Zoro Homepage

Rally Plus Conf Camera, 960001225

  • Mfr # 960001225

  • Zoro # G6780287


product price: $3,001.99
/ea
Free Shipping & Returns

Key Features

Includes
Rally Plus Ultra-HD ConferenceCam, Rally Display Hub, Rally Table Hub, Rally Speaker (x2), Rally Mic Pod (x2), Remote control, USB Type C to USB Type C, USB Type A to USB Type B, CAT6A Ethernet cable, HDMI Type A (x2), A/C cables (x2), Power Supplies (x2), Documentation
Mounting
Desktop
Network Technology
10/100/1000Base-T
Max. Frame Rate
30 fps
Network (RJ-45)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960001225
Zoro #
G6780287
UPC #
97855140227
Country of Origin
Unknown

Details

Item
Video Conference Equipment
Includes
Rally Plus Ultra-HD ConferenceCam, Rally Display Hub, Rally Table Hub, Rally Speaker (x2), Rally Mic Pod (x2), Remote control, USB Type C to USB Type C, USB Type A to USB Type B, CAT6A Ethernet cable, HDMI Type A (x2), A/C cables (x2), Power Supplies (x2), Documentation
Mounting
Desktop
Network Technology
10/100/1000Base-T
Max. Frame Rate
30 fps
Network (RJ-45)
Yes
Microphone Form Factor
External
USB
Yes
Number of Network (RJ-45) Ports
1
Ethernet Technology
Gigabit Ethernet
Graphics Mode
Full HD (Live)

Description

With advanced optics, premium design, and RightSense automation, Logitech Rally Camera brings boardroom-quality video, automatic framing and light optimization for most any video conferencing. Bracket sold seperately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.