Rally Solution Table Hub
- Mfr # 993-001952
- Zoro # G7703489
product price:Â
$
822.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Network (RJ-45) Ports
2
HDMI In
Yes
Mounting
Tabletop
Ethernet Technology
Ethernet
Network (RJ-45)
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 993-001952
- Zoro #
- G7703489
- UPC #
- 5099206083776
- Country of Origin
- Unknown
Details
- Number of Network (RJ-45) Ports
- 2
- HDMI In
- Yes
- Mounting
- Tabletop
- Ethernet Technology
- Ethernet
- Item
- Video Conferencing Accessory Hub
- Network (RJ-45)
- Yes
- Network Technology
- 10Base-T
- Number of HDMI Inputs
- 2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.