Zoro Homepage

Rally Speaker, 960001230

  • Mfr # 960001230

  • Zoro # G4287964


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
4.1"
Width
17.7"
Depth
3.1"
Features
Echo Cancellation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960001230
Zoro #
G4287964
UPC #
97855142962
Country of Origin
Unknown

Dimensions

Height
4.1"
Width
17.7"
Depth
3.1"

Details

Item
Speaker
Color
Black
Features
Echo Cancellation
Product Type
Speaker System

Description

Rally Speaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.