Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RallyBar AIO Graphite

  • Mfr # 960001308

  • Zoro # G013788138


product price: $4,490.99
/ea
Free Shipping & Returns

Key Features

HDMI Out
Yes
Maximum Frame Rate
30 fps
Microphone
Yes
Digital Zoom
3x
Maximum Video Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960001308
Zoro #
G013788138
UPC #
97855156273
Country of Origin
China

Dimensions

Depth
5.1"
Width
35.8"
Height
6.5"

Details

HDMI Out
Yes
Maximum Frame Rate
30 fps
Microphone
Yes
Digital Zoom
3x
Maximum Video Resolution
3840 x 2160
Wireless LAN
Yes
Package Contents
Rally BarPower supplyAC power cordHDMI cableUSB cableRemote control (Rally Bar No-Radio does not include a remote control)Lens caps for main camera and AI ViewfinderUser documentation
Host Interface
USB 3.0
Device Supported
Notebook, Computer, TV
Network (RJ-45)
Yes
Item
Video Conferencing Camera
Minimum Operating Temperature
32°F (0°C)
Input Current
4.74 A
Field Of View (FOV) Angle
90°
Connectivity Technology
Wired/Wireless
Power Source Type
AC
AI-powered
Yes
Unified Communications Platform
Microsoft Teams
Color
Graphite
Maximum Operating Temperature
104°F (40°C)
Screen Mode
4K
Features
Microphone, Built-in Speaker
Mount Type
Wall

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.