Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RallyBar AIO White

  • Mfr # 960001320

  • Zoro # G813788208


product price: $4,490.99
/ea
Free Shipping & Returns

Key Features

Wireless LAN
Yes
Device Supported
Computer, Notebook
Package Contents
RALLY BAR, Power Supply, AC Power Cord, HDMI Cable, USB Cable, Remote Control, Lens Caps for Main Camera and AI Viewfinder, User Documentation
Maximum Video Resolution
3840 x 2160
Width
35.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960001320
Zoro #
G813788208
UPC #
97855156907
Country of Origin
China

Dimensions

Width
35.8"
Depth
5.1"
Height
6.5"

Details

Wireless LAN
Yes
Device Supported
Computer, Notebook
Package Contents
RALLY BAR, Power Supply, AC Power Cord, HDMI Cable, USB Cable, Remote Control, Lens Caps for Main Camera and AI Viewfinder, User Documentation
Maximum Video Resolution
3840 x 2160
Microphone
Yes
Maximum Frame Rate
30 fps
Host Interface
USB 3.0
Digital Zoom
3x
HDMI Out
Yes
Network (RJ-45)
Yes
Item
Video Conferencing Camera
Color
White

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.