Rm RallyBar Appliance
Mfr # TAPRBGUNIAPP
Zoro # G813362484
product price: $5,919.99
/ea
Free Shipping & Returns
Key Features
Height
5.1"
Number of HDMI Outputs
2
Depth
6.5"
Width
35.8"
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TAPRBGUNIAPP
Zoro #
G813362484
UPC #
715663100188
Country of Origin
China
Dimensions
Height
5.1"
Depth
6.5"
Width
35.8"
Room Size
Medium
Details
Number of HDMI Outputs
2
USB
Yes
Wireless LAN
Yes
HDMI In
Yes
Ethernet Technology
Gigabit Ethernet
Graphics Modes (Live)
4K
Maximum Video Resolution (Live)
3840 x 2160
Number of Network (RJ-45) Ports
1
Power Source
AC Adapter
Unified Communications Platform
GoTo Meeting, RingCentral, Zoom
Number of HDMI Inputs
1
HDMI Out
Yes
Number of USB 3.0 Ports
4
Network Technology
10/100/1000Base-T
Network (RJ-45)
Yes
Item
Video Conference Equipment
Description
Logitech Rm RallyBar Appliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.