
Roommate
Mfr # 950000081
Zoro # G014148399
product price: $1,167.99
/ea
Free Shipping & Returns
Key Features
Network (RJ-45)
Yes
USB
Yes
Number of HDMI Outputs
2
Network Technology
10/100/1000Base-T
HDMI Out
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
950000081
Zoro #
G014148399
UPC #
97855168511
Country of Origin
China
Dimensions
Width
6.3"
Height
1.4"
Depth
8.3"
Details
Network (RJ-45)
Yes
USB
Yes
Number of HDMI Outputs
2
Network Technology
10/100/1000Base-T
HDMI Out
Yes
Ethernet Technology
Gigabit Ethernet
Number of Network (RJ-45) Ports
1
Package Contents
Roommate Web Conference Appliance, Power supply, AC Cable, VESA Bracket, Remote Control, User Documentation
HDMI In
Yes
Wireless LAN
Yes
Number of HDMI Inputs
1
Item
Web Conference Appliance
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.