Zoro Homepage

Rugged Combo 3 iPad 7-8-9G BLU

  • Mfr # 920009320

  • Zoro # G209846161


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric
Color
Blue
Includes
Documentation.
Application
Apple Pencil, Stylus, Tablet
Features
Damage Resistant, Dirt Resistant, Drop Resistant, Pry Resistant, Scratch Resistant, Spill Resistant, Tear Resistant, Wear Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920009320
Zoro #
G209846161
UPC #
97855153869
Country of Origin
China

Details

Item
Keyboard/Cover Case
Material
Fabric
Color
Blue
Includes
Documentation.
Application
Apple Pencil, Stylus, Tablet
Features
Damage Resistant, Dirt Resistant, Drop Resistant, Pry Resistant, Scratch Resistant, Spill Resistant, Tear Resistant, Wear Resistant
Rugged
Yes
Style
Folio
Compatibility
Apple - iPad (7th generation) (A2200, A2197, A2198), iPad (8th generation) (A2270, A2428, A2429, A2430), Pencil, Logitech - Crayon
Closure Type
Latch, Magnetic
Brand Compatibility
Apple, Logitech
Tablet Model Compatibility
iPad (7th Generation), iPad (8th Generation), iPad (9th Generation)

Description

Logitech 920-009320 - RUGGED COMBO 3 for iPad 7th, 8th and 9th generation- Blue - Combo 3 is the perfect partner for iPad 7th,8tth and 9th gen in the classroom. A slim, secure case that protects against drops, spills and scratches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.