Zoro Homepage

Rugged Folio iPad 10.9 G10

  • Mfr # 920011295

  • Zoro # G809846158


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Color
Gray; Graphite
Features
Bump Resistant, Dirt Resistant, Drop Resistant, Knock Resistant, Shock Absorbing, Spill Proof, Spill Resistant
Includes
Documentation.
Application
Tablet
Screen Size
10.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920011295
Zoro #
G809846158
UPC #
097855181282
Country of Origin
China

Dimensions

Screen Size
10.9 in

Details

Item
Keyboard/Cover Case
Color
Gray; Graphite
Features
Bump Resistant, Dirt Resistant, Drop Resistant, Knock Resistant, Shock Absorbing, Spill Proof, Spill Resistant
Includes
Documentation.
Application
Tablet
Tablet Model Compatibility
iPad (10th Generation)
Compatibility
Apple - iPad (10th Generation) (A2696, A2757, A2777), Pencil, Logitech - Crayon
Brand Compatibility
Apple, Logitech
Rugged
Yes
Style
Folio

Description

Logitech Rugged Folio for iPad 10.9-inch 10th generation - Graphite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.