S-150 2.0 Speaker System - 1.20 W RMS - Black - 90 Hz to 20 kHz - USB - 1 Pack
- Mfr # 980000028
- Zoro # G814836915
product price:Â
$
25.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Enclosure Color
Black
Color
Black
Height
6.2 in
Width
2.6 in
Features
LED Indicator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 980000028
- Zoro #
- G814836915
- UPC #
- 97855045898
- Country of Origin
- China
Dimensions
- Height
- 6.2 in
- Width
- 2.6 in
- Depth
- 2.5 in
- Driver Size
- 2 in
Details
- Item
- Speaker System
- Enclosure Color
- Black
- Color
- Black
- Features
- LED Indicator
- Includes
- S-150 USB Digital Speaker System with 2-speakers, Installation Guide
- Green Environmental Attribute
- Environmentally Friendly
- Watt (RMS)
- 1.20 W
- Frequency Response
- 20 kHz
- Power Source
- USB
- For Use With
- Notebook
- Controls
- Mute, Volume, LED Indicator
- Recycled
- No
- USB
- Yes
- Speaker Configuration
- 2
- Minimum Frequency Response
- 90 Hz
- RMS Output Power
- 1.20 W
- Environmentally Friendly
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.