Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCRIBE BRACKET

  • Mfr # 952-000120

  • Zoro # G522445201


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Width
4.49 in
Device Supported
Whiteboard Camera
Height
4.49 in
Depth
0.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
952-000120
Zoro #
G522445201
UPC #
97855180377
Country of Origin
China

Dimensions

Width
4.49 in
Height
4.49 in
Depth
0.55 in

Details

Item
Glass Mount
Device Supported
Whiteboard Camera

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.