SCRIBE - OFF WHITE - SHARE BUTTON
Mfr # 952-000102
Zoro # G621701987
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Number of Batteries Supported
2
Height
0.5 in
Diameter
2.8 in
Includes
Camera, Share Button, Dongle Transceiver, 100-240v Power Supply with International Adaptor Set, 5.0 m Cat5e Cables x 2, Cable Clips x 2, Camera Installation Kit, Documentation
Wireless Technology
Bluetooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
952-000102
Zoro #
G621701987
UPC #
-
Country of Origin
United States
Dimensions
Height
0.5 in
Diameter
2.8 in
Details
Number of Batteries Supported
2
Includes
Camera, Share Button, Dongle Transceiver, 100-240v Power Supply with International Adaptor Set, 5.0 m Cat5e Cables x 2, Cable Clips x 2, Camera Installation Kit, Documentation
Item
Share Button
Wireless Technology
Bluetooth
Color
White
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.