Shop LOGITECH
See all product information
Create Account
Scribe-OFF-WHITE---WW-SHARE BUTTON - 0.5" Height x 2.8" Diameter - White
- Mfr # 952000102
- Zoro # G314590171
product price:Â
$
138.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Height
0.5"
Package Contents
Camera, Share Button, Dongle Transceiver, 100-240v Power Supply with International Adaptor Set, 5.0 m Cat5e Cables x 2, Cable Clips x 2, Camera Installation Kit, Documentation
Diameter
2.8"
Number of Batteries Supported
2
Wireless Technology
Bluetooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 952000102
- Zoro #
- G314590171
- UPC #
- 97855168702
- Country of Origin
- China
- Package Contents
- Camera, Share Button, Dongle Transceiver, 100-240v Power Supply with International Adaptor Set, 5.0 m Cat5e Cables x 2, Cable Clips x 2, Camera Installation Kit, Documentation
- Number of Batteries Supported
- 2
- Wireless Technology
- Bluetooth
- Item
- Share Button
- Color
- White
Dimensions
- Height
- 0.5"
- Diameter
- 2.8"
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.