
Scribe Whiteboard Cam Zoom MST
Mfr # 960001332
Zoro # G314790113
product price: $1,396.99
/ea
Free Shipping & Returns
Key Features
Host Interface
USB
Mounting Type
Wall
Width
4.7"
Height
5.9"
Network (RJ-45)
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
960001332
Zoro #
G314790113
UPC #
97855165893
Country of Origin
China
Dimensions
Width
4.7"
Height
5.9"
Depth
22.6"
Cable Length
16.40 ft
Details
Host Interface
USB
Mounting Type
Wall
Network (RJ-45)
Yes
Maximum Frame Rate
15 fps
Package Contents
Scribe Video Conferencing Camera, Share Button, Dongle Transceiver, 100-240v Power Supply with International Adaptor Set, 2 x 5.0 m Cat5e Cables, Camera Installation Kit, Documentation
Maximum Video Resolution
1920 x 1080
Device Supported
Notebook, Monitor
Item
Video Conferencing Camera
Operating System Supported
Windows
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.