Zoro Homepage

SIGHT - OFF WHITE

  • Mfr # 960-001503

  • Zoro # G415190317


product price: $2,418.99
/ea
Free Shipping & Returns

Key Features

Resolution
3840 x 2160
Screen Mode
4K
Network (RJ-45)
Yes
Field Of View (FOV) Angle
315°
Maximum Operating Temperature
104°F (40°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960-001503
Zoro #
G415190317
UPC #
97855181046
Country of Origin
China

Details

Item
Video Conferencing Camera
Resolution
3840 x 2160
Screen Mode
4K
Network (RJ-45)
Yes
Field Of View (FOV) Angle
315°
Maximum Operating Temperature
104°F (40°C)
Mounting Type
Grommet Mount, Tripod Mount, Table Mount
Operating System Supported
Windows 11, Windows 10
AI-powered
Yes
Minimum Operating Temperature
32°F (0°C)
Power Source Type
PoE+
Microphone Type
Omni-directional
Package Contents
Sight Camera, Sight Dongle, Mic Pod Dongle, Privacy Shade, Grommet Mount, Table Mount, Tripod mount, User Documentation
Maximum Frame Rate
60 fps
Microphone
Yes
Unified Communications Platform
Zoom, Microsoft Teams
Mount Type
Grommet Mount, Table Mount, Tripod Mount
Color
White

Description

LOGITECH SIGHT - OFF WHITE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.