Zoro Homepage

Sight Off White

  • Mfr # 960001503

  • Zoro # G113788175


product price: $2,364.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
32°F (0°C)
Unified Communications Platform
Microsoft Teams, Zoom
Network (RJ-45)
Yes
Maximum Frame Rate
60 fps
Maximum Video Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960001503
Zoro #
G113788175
UPC #
97855181046
Country of Origin
China

Details

Minimum Operating Temperature
32°F (0°C)
Unified Communications Platform
Microsoft Teams, Zoom
Network (RJ-45)
Yes
Maximum Frame Rate
60 fps
Maximum Video Resolution
3840 x 2160
Power Source Type
PoE+
Microphone
Yes
Mounting Type
Grommet Mount, Tripod Mount, Table Mount
Field Of View (FOV) Angle
315°
Maximum Operating Temperature
104°F (40°C)
Package Contents
Sight Camera Sight Dongle Mic Pod Dongle Privacy Shade Grommet Mount Table Mount Tripod mount User Documentation
AI-powered
Yes
Microphone Type
Omni-directional
Screen Mode
4K
Item
Video Conferencing Camera

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.