
SIGNATURE K650 - OFF-WHITE
Mfr # 920-010962
Zoro # G714874574
product price: $78.25
/ea
Free Shipping & Returns
Key Features
Color
Off White
Includes
(2) AA batteries, Logi Bolt USB Receiver, User Documentation
Keyboard/Keypad Depth
0.96 in
Platform Supported
PC, Mac
Keyboard/Keypad Connectivity Technology
Wireless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920-010962
Zoro #
G714874574
UPC #
97855179531
Country of Origin
China
Dimensions
Keyboard/Keypad Depth
0.96 in
Keyboard/Keypad Width
7.62 in
Battery Size Supported
AA
Keyboard/Keypad Height
18 in
Details
Item
Keyboard
Color
Off White
Includes
(2) AA batteries, Logi Bolt USB Receiver, User Documentation
Platform Supported
PC, Mac
Keyboard/Keypad Connectivity Technology
Wireless
Bluetooth Version
5.1
Battery Included
Yes
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Environmental Certification
Carbon Neutral
Environmentally Friendly
Yes
Recycled Content
Plastic
Number of Batteries Supported
2
Keyboard/Keypad Wireless Technology
Bluetooth/RF
Operating System Supported
Windows 10, ChromeOS, macOS 10.15, iOS 14, Android 5.0 Lollipop, Linux, Windows 11, iPadOS 14
Wireless Receiver Interface
USB
Keyboard/Keypad Features
Wrist Rest
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.