
Signature K650 Wireless Comfort Keyboard, Graphite
Mfr # 920-010908
Zoro # G922770422
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Platform Supported
Mac, PC
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Keyboard/Keypad Depth
0.96 in
Keyboard/Keypad Features
Wrist Rest
Keyboard/Keypad Connectivity Technology
Wireless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920-010908
Zoro #
G922770422
UPC #
097855179449
Country of Origin
China
Dimensions
Keyboard/Keypad Depth
0.96 in
Keyboard/Keypad Width
7.62 in
Height
18 in
Battery Size Supported
AA
Details
Platform Supported
Mac, PC
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Keyboard/Keypad Features
Wrist Rest
Keyboard/Keypad Connectivity Technology
Wireless
Battery Included
Yes
Bluetooth Version
5.1
Wireless Receiver Interface
USB
Operating System Compatibility
Linux, iOS 14, macOS 10.15, ChromeOS, Windows 10, iPadOS 14, Windows 11, Android 5.0 Lollipop
Item
Keyboard
Includes
Signature K650 Wireless Comfort Keyboard 2 x AA batteries Logi Bolt USB Receiver User Documentation
Number of Batteries Supported
2
Keyboard/Keypad Wireless Technology
Bluetooth/RF
Color
Gray
Recycled Content
Plastic
Description
With upgraded shortcuts and integrated palm rest, Signature K650 fits perfectly into your daily needs at work. Save time with shortcuts like mic-mute and unmute, screenshot, and web navigation. Get the comfort you need for long hours. Connect wirelessly with Bluetooth or the included Logi Bolt USB receiver, and add a Signature mouse to unlock better productivity. With up to 36 months of battery life and a spill-resistant, easy-to-clean design, you can do great work on any OSwithout wires getting in the way. Bluetooth is recommended for Chrome OS. Use of Chrome with Logi Bolt USB receiver will face experience limitations.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.