Shop LOGITECH
See all product information
Create Account
Signature M550 Mouse
- Mfr # 910006591
- Zoro # G715086518
product price:Â
$
41.85
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Gray
Compatible With
Mac OS X 10.10 Yosemite, Linux, Windows 11, Android 8.0, ChromeOS, iPadOS 14, macOS 10.15, Windows 10
Number of Buttons
3
Number of Batteries
1
Length
1.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Length
- 1.7 in
- Height
- 4.7 in
- Battery Size
- AA
- Width
- 2.6 in
- Hand/Palm Size
- Large
- Depth
- 1.7 in
- Battery Size Supported
- AA
Description
Optical - Wireless - 32.81 ft - Bluetooth - Graphite - USB - 4000 dpi - Scroll Wheel - 3 Buttons - 3 Programmable Buttons - Large Hand/Palm Size - 1 x AA Battery Supported
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.