Zoro Homepage

Signature M650 for Business

  • Mfr # 910006272

  • Zoro # G713770884


product price: $49.29
/ea

Key Features

Color
Graphite
Compatible With
Linux, Android 5.0 Lollipop, Windows 10, ChromeOS, macOS 10.15, Mac OS X 10.10 Yosemite, iPadOS 13.4, Windows 11
Number of Buttons
5
Width
2.4 in
Number of Batteries
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910006272
Zoro #
G713770884
UPC #
97855167965
Country of Origin
China

Dimensions

Width
2.4 in
Height
4.3 in
Battery Size
AA
Length
1.5 in
Hand/Palm Size
Medium

Details

Item
Mouse
Color
Graphite
Compatible With
Linux, Android 5.0 Lollipop, Windows 10, ChromeOS, macOS 10.15, Mac OS X 10.10 Yosemite, iPadOS 13.4, Windows 11
Number of Buttons
5
Number of Batteries
1
Includes
USB Receiver, (1) AA Battery, Instructions
Movement Resolution
4000 dpi
Pointing Device Wireless Operating Distance
33 ft
Green Environmental Attribute
Environmentally Friendly
Pointing Device Host Interface
USB
OS Compatibility
iPadOS 13.4, ChromeOS, Mac OS X 10.10 Yosemite, Linux, Windows 10, macOS 10.15, Android 5.0 Lollipop, Windows 11
Max. Battery Run Time
2 Year
Pointing Device Wireless Technology
Bluetooth/Radio Frequency
Ergonomic Fit
Right-handed
Platform Supported
Mac, PC
Pointing Device Connectivity Technology
Wireless
Scroller Type
Scroll Wheel
Battery Included
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.