Signature M650 L (Blue)
- Mfr # 910-006232
- Zoro # G516517822
product price:Â
$
54.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Blue
Number of Buttons
5
Movement Detection
Optical
Operating System Compatibility
macOS 10.15, ChromeOS, Windows 11, Linux, Mac OS X 10.10 Yosemite, iPadOS 13.4, Android 5.0 Lollipop, Windows 10, Windows 7
Interfaces
USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 910-006232
- Zoro #
- G516517822
- UPC #
- 97855167590
- Country of Origin
- China
- Item
- Mouse
- Color
- Blue
- Number of Buttons
- 5
- Movement Detection
- Optical
- Operating System Compatibility
- macOS 10.15, ChromeOS, Windows 11, Linux, Mac OS X 10.10 Yosemite, iPadOS 13.4, Android 5.0 Lollipop, Windows 10, Windows 7
- Interfaces
- USB
- Number of Programmable Buttons
- 5
- Battery Included
- Yes
- Movement Resolution (dpi)
- 2000
- Pointing Device Connectivity Technology
- Wireless
- Platform Supported
- PC, Mac
- Includes
- Signature M650 L Mouse USB Receiver 1 x AA Battery User Documentation
- Environmentally Friendly
- Yes
- Compatible Devices
- Chromebook
- Pointing Device Wireless Technology
- Bluetooth/Radio Frequency
- Recycled Content
- Plastic
- Scroller Type
- Scroll Wheel
- Package Contents
- Signature M650 L Mouse, USB Receiver, 1 x AA Battery, User Documentation
- Product Line
- Signature
Dimensions
- Hand/Palm Size
- Large
- Depth
- 1.6 in
- Height
- 4.7 in
- Width
- 2.6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.