Zoro Homepage

Signature M650 L for Business

  • Mfr # 910006346

  • Zoro # G913770783


product price: $46.69
/ea

Key Features

Color
Graphite
Number of Buttons
5
Includes
USB Receiver, (1) AA Battery, Instructions
Height
1.6 in
Length
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910006346
Zoro #
G913770783
UPC #
97855167989
Country of Origin
China

Dimensions

Height
1.6 in
Length
4.7 in
Width
2.6 in
Hand/Palm Size
Large

Details

Item
Mouse
Color
Graphite
Number of Buttons
5
Includes
USB Receiver, (1) AA Battery, Instructions
Pointing Device Host Interface
USB
Pointing Device Connectivity Technology
Wireless
Platform Supported
PC, Mac
Scroller Type
Scroll Wheel
Green Environmental Attribute
Environmentally Friendly
Movement Resolution
4000 dpi
OS Compatibility
Windows 10, Windows 11, Android 5.0 Lollipop, iPadOS 13.4, Linux, macOS 10.15, Mac OS X 10.10 Yosemite, ChromeOS
Pointing Device Wireless Technology
Bluetooth/Radio Frequency
Ergonomic Fit
Right-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.