Shop LOGITECH
See all product information
Create Account
Signature M650 L Left (Graphite)
- Mfr # 910-006234
- Zoro # G514907519
product price:Â
$
49.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Gray
Compatible With
Android 5.0 Lollipop, Linux, iPadOS 13.4, Windows 7, Mac OS X 10.10 Yosemite, macOS 10.15, Windows 10, ChromeOS, Windows 11
Number of Buttons
5
Includes
Signature M650 L LEFT Mouse USB Receiver 1 x AA Battery User Documentation
Height
4.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height
- 4.7 in
- Width
- 2.6 in
- Length
- 1.6 in
- Hand/Palm Size
- Large
- Depth
- 1.6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.