Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Signature M650 L Wireles Mouse

  • Mfr # 910006231

  • Zoro # G513770862


product price: $50.79
/ea

Key Features

Color
Gray
Compatible With
Linux, Windows 10, Mac OS X 10.10 Yosemite, Windows 7, iPadOS 13.4, Android 5.0 Lollipop, ChromeOS, macOS 10.15, Windows 11
Number of Buttons
5
Includes
Signature M650 L Mouse USB Receiver 1 x AA Battery User Documentation
Height
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910006231
Zoro #
G513770862
UPC #
97855167583
Country of Origin
China

Dimensions

Height
4.7 in
Width
2.6 in
Length
1.6 in
Hand/Palm Size
Large
Depth
1.6 in

Details

Item
Mouse
Color
Gray
Compatible With
Linux, Windows 10, Mac OS X 10.10 Yosemite, Windows 7, iPadOS 13.4, Android 5.0 Lollipop, ChromeOS, macOS 10.15, Windows 11
Number of Buttons
5
Includes
Signature M650 L Mouse USB Receiver 1 x AA Battery User Documentation
Movement Resolution
2000 dpi
Power Source
Batteries
Movement Detection
Optical
Number of Programmable Buttons
5
Pointing Device Connectivity Technology
Wireless
Recycled Content
Plastic
Scroller Type
Scroll Wheel
Pointing Device Wireless Technology
Bluetooth/Radio Frequency
OS Compatibility
macOS 10.15, Linux, Windows 7, ChromeOS, Mac OS X 10.10 Yosemite, Windows 11, iPadOS 13.4, Windows 10, Android 5.0 Lollipop
Green Environmental Attribute
Environmentally Friendly
Pointing Device Host Interface
USB
Platform Supported
Mac, PC
Device Supported
Chromebook
Battery Included
Yes
Interfaces
USB
Operating System Compatibility
Mac OS X 10.10 Yosemite, iPadOS 13.4, macOS 10.15, Windows 10, Windows 7, Android 5.0 Lollipop, Windows 11, ChromeOS, Linux
Movement Resolution (dpi)
2000
Environmentally Friendly
Yes
Compatible Devices
Chromebook

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.