Zoro Homepage

Signature M650 L Wireless Mous

  • Mfr # 910006358

  • Zoro # G013770812


product price: $48.39
/ea

Key Features

Color
Red
Compatible With
iPadOS 13.4, Android 5.0 Lollipop, ChromeOS, Windows 11, Mac OS X 10.10 Yosemite, Linux, Windows 7, macOS 10.15, Windows 10
Number of Buttons
5
Includes
USB Receiver, (1) AA Battery, User Documentation
Length
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910006358
Zoro #
G013770812
UPC #
97855167668
Country of Origin
China

Dimensions

Length
1.6 in
Height
4.7 in
Width
2.6 in
Hand/Palm Size
Large

Details

Item
Mouse
Color
Red
Compatible With
iPadOS 13.4, Android 5.0 Lollipop, ChromeOS, Windows 11, Mac OS X 10.10 Yosemite, Linux, Windows 7, macOS 10.15, Windows 10
Number of Buttons
5
Includes
USB Receiver, (1) AA Battery, User Documentation
Recycled Content
Plastic
Platform Supported
PC, Mac
Movement Detection
Optical
Scroller Type
Scroll Wheel
Pointing Device Wireless Technology
Bluetooth/Radio Frequency
Number of Programmable Buttons
5
Pointing Device Host Interface
USB
Device Supported
Chromebook
Movement Resolution
2000 dpi
Green Environmental Attribute
Environmentally Friendly
OS Compatibility
macOS 10.15, Windows 7, ChromeOS, Linux, iPadOS 13.4, Android 5.0 Lollipop, Windows 11, Windows 10, Mac OS X 10.10 Yosemite
Pointing Device Connectivity Technology
Wireless
Battery Included
Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.