Zoro Homepage

Signature M650 L Wrls Mouse

  • Mfr # 910006234

  • Zoro # G113770910


product price: $46.69
/ea

Key Features

Color
Graphite
Compatible With
Android 5.0 Lollipop, Linux, iPadOS 13.4, Windows 7, Mac OS X 10.10 Yosemite, macOS 10.15, Windows 10, ChromeOS, Windows 11
Number of Buttons
5
Includes
USB Receiver, (1) AA Battery, User Documentation
Height
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910006234
Zoro #
G113770910
UPC #
97855167613
Country of Origin
China

Dimensions

Height
4.7 in
Length
1.6 in
Width
2.6 in
Hand/Palm Size
Large

Details

Item
Mouse
Color
Graphite
Compatible With
Android 5.0 Lollipop, Linux, iPadOS 13.4, Windows 7, Mac OS X 10.10 Yosemite, macOS 10.15, Windows 10, ChromeOS, Windows 11
Number of Buttons
5
Includes
USB Receiver, (1) AA Battery, User Documentation
Green Environmental Attribute
Environmentally Friendly
Movement Resolution
2000 dpi
Device Supported
Chromebook
Movement Detection
Optical
Platform Supported
PC, Mac
Scroller Type
Scroll Wheel
Pointing Device Connectivity Technology
Wireless
Pointing Device Host Interface
USB
Ergonomic Fit
Left-handed
Pointing Device Wireless Technology
Bluetooth/Radio Frequency
Number of Programmable Buttons
5
OS Compatibility
macOS 10.15, ChromeOS, Windows 10, Windows 7, Android 5.0 Lollipop, Mac OS X 10.10 Yosemite, Windows 11, Linux, iPadOS 13.4
Battery Included
Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.