Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SIGNATURE M650 LARGE MOUSE FOR BUSINESS GRAPHITE

  • Mfr # 910-006346

  • Zoro # G714907487


product price: $44.89
/ea

Key Features

Color
Graphite
Number of Buttons
5
Width
2.6 in
Includes
USB Receiver, (1) AA Battery, Instructions
Length
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
910-006346
Zoro #
G714907487
UPC #
97855167989
Country of Origin
China

Dimensions

Width
2.6 in
Length
4.7 in
Height
1.6 in
Hand/Palm Size
Large

Details

Item
Mouse
Color
Graphite
Number of Buttons
5
Includes
USB Receiver, (1) AA Battery, Instructions
Movement Resolution
4000 dpi
Platform Supported
PC, Mac
Ergonomic Fit
Right-handed
Pointing Device Wireless Technology
Bluetooth/Radio Frequency
OS Compatibility
Windows 10, Windows 11, Android 5.0 Lollipop, iPadOS 13.4, Linux, macOS 10.15, Mac OS X 10.10 Yosemite, ChromeOS
Scroller Type
Scroll Wheel
Pointing Device Host Interface
USB
Pointing Device Connectivity Technology
Wireless
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.