Zoro Homepage

SIGNATURE M650 LARGE MOUSE GRAPHITE

  • Mfr # 910-006231

  • Zoro # G614907624


product price: $49.49
/ea

Key Features

Color
Graphite
Compatible With
Linux, Windows 10, Mac OS X 10.10 Yosemite, Windows 7, iPadOS 13.4, Android 5.0 Lollipop, ChromeOS, macOS 10.15, Windows 11
Number of Buttons
5
Height
4.7 in
Includes
USB Receiver, (1) AA Battery, User Documentation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-006231
Zoro #
G614907624
UPC #
97855167583
Country of Origin
China

Dimensions

Height
4.7 in
Width
2.6 in
Length
1.6 in
Hand/Palm Size
Large

Details

Item
Mouse
Color
Graphite
Compatible With
Linux, Windows 10, Mac OS X 10.10 Yosemite, Windows 7, iPadOS 13.4, Android 5.0 Lollipop, ChromeOS, macOS 10.15, Windows 11
Number of Buttons
5
Includes
USB Receiver, (1) AA Battery, User Documentation
Pointing Device Host Interface
USB
Scroller Type
Scroll Wheel
Pointing Device Connectivity Technology
Wireless
Number of Programmable Buttons
5
Power Source
Batteries
Movement Resolution
2000 dpi
Green Environmental Attribute
Environmentally Friendly
Recycled Content
Plastic
OS Compatibility
macOS 10.15, Linux, Windows 7, ChromeOS, Mac OS X 10.10 Yosemite, Windows 11, iPadOS 13.4, Windows 10, Android 5.0 Lollipop
Pointing Device Wireless Technology
Bluetooth/Radio Frequency
Platform Supported
PC, Mac
Device Supported
Chromebook
Movement Detection
Optical
Battery Included
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.