Zoro Homepage

SIGNATURE M650 MOUSE FOR BUSINESS - GRAPHITE

  • Mfr # 910-006272

  • Zoro # G114907537


product price: $47.99
/ea

Key Features

Color
Graphite
Compatible With
Linux, Android 5.0 Lollipop, Windows 10, ChromeOS, macOS 10.15, Mac OS X 10.10 Yosemite, iPadOS 13.4, Windows 11
Number of Buttons
5
Number of Batteries
1
Height
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-006272
Zoro #
G114907537
UPC #
97855167965
Country of Origin
China

Dimensions

Height
4.3 in
Battery Size
AA
Width
2.4 in
Length
1.5 in
Hand/Palm Size
Medium

Details

Item
Mouse
Color
Graphite
Compatible With
Linux, Android 5.0 Lollipop, Windows 10, ChromeOS, macOS 10.15, Mac OS X 10.10 Yosemite, iPadOS 13.4, Windows 11
Number of Buttons
5
Number of Batteries
1
Includes
USB Receiver, (1) AA Battery, Instructions
Pointing Device Wireless Operating Distance
33 ft
Pointing Device Connectivity Technology
Wireless
Platform Supported
Mac, PC
OS Compatibility
iPadOS 13.4, ChromeOS, Mac OS X 10.10 Yosemite, Linux, Windows 10, macOS 10.15, Android 5.0 Lollipop, Windows 11
Pointing Device Wireless Technology
Bluetooth/Radio Frequency
Green Environmental Attribute
Environmentally Friendly
Ergonomic Fit
Right-handed
Pointing Device Host Interface
USB
Movement Resolution
4000 dpi
Scroller Type
Scroll Wheel
Max. Battery Run Time
2 Year
Battery Included
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.