Zoro Homepage

SIGNATURE M650 MOUSE GRAPHITE

  • Mfr # 910-006250

  • Zoro # G714907647


product price: $46.39
/ea

Key Features

Color
Graphite
Compatible With
Windows 10, Android 5.0 Lollipop, macOS 10.15, ChromeOS, Windows 7, Windows 11, Mac OS X 10.10 Yosemite, iPadOS 13.4, Linux
Number of Buttons
5
Length
1.5 in
Includes
USB Receiver, (1) AA Battery, User Documentation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-006250
Zoro #
G714907647
UPC #
97855167637
Country of Origin
China

Dimensions

Length
1.5 in
Height
4.2 in
Width
2.4 in
Hand/Palm Size
Medium

Details

Item
Mouse
Color
Graphite
Compatible With
Windows 10, Android 5.0 Lollipop, macOS 10.15, ChromeOS, Windows 7, Windows 11, Mac OS X 10.10 Yosemite, iPadOS 13.4, Linux
Number of Buttons
5
Includes
USB Receiver, (1) AA Battery, User Documentation
Pointing Device Wireless Technology
Bluetooth/Radio Frequency
Device Supported
Chromebook
Movement Detection
Optical
Number of Programmable Buttons
5
OS Compatibility
Windows 7, Windows 11, Windows 10, Android 5.0 Lollipop, macOS 10.15, Mac OS X 10.10 Yosemite, iPadOS 13.4, ChromeOS, Linux
Pointing Device Host Interface
USB
Scroller Type
Scroll Wheel
Movement Resolution
2000 dpi
Power Source
Batteries
Green Environmental Attribute
Environmentally Friendly
Ergonomic Fit
Symmetrical
Platform Supported
Mac, PC
Pointing Device Connectivity Technology
Wireless
Battery Included
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.