Signature M650 (Off-white)
- Mfr # 910-006252
- Zoro # G716517585
product price:Â
$
54.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
White
Number of Buttons
5
Movement Resolution (dpi)
2000
Number of Programmable Buttons
5
Battery Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 910-006252
- Zoro #
- G716517585
- UPC #
- 97855167651
- Country of Origin
- China
Dimensions
- Width
- 2.4 in
- Height
- 4.2 in
- Depth
- 1.5 in
- Hand/Palm Size
- Medium
Details
- Item
- Mouse
- Color
- White
- Number of Buttons
- 5
- Movement Resolution (dpi)
- 2000
- Number of Programmable Buttons
- 5
- Battery Included
- Yes
- Pointing Device Wireless Technology
- Bluetooth/Radio Frequency
- Environmentally Friendly
- Yes
- Includes
- Signature M650 Mouse USB Receiver 1 x AA Battery User Documentation
- Movement Detection
- Optical
- Compatible Devices
- Chromebook
- Platform Supported
- PC, Mac
- Operating System Compatibility
- macOS 10.15, iPadOS 13.4, ChromeOS, Windows 10, Mac OS X 10.10 Yosemite, Windows 7, Android 5.0 Lollipop, Linux, Windows 11
- Scroller Type
- Scroll Wheel
- Pointing Device Connectivity Technology
- Wireless
- Interfaces
- USB
- Product Line
- Signature
- Package Contents
- Signature M650 Mouse, USB Receiver, 1 x AA Battery, User Documentation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.