Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Signature M650 Wireless Mouse

  • Mfr # 910006250

  • Zoro # G313770949


product price: $48.39
/ea

Key Features

Color
Graphite
Compatible With
Windows 10, Android 5.0 Lollipop, macOS 10.15, ChromeOS, Windows 7, Windows 11, Mac OS X 10.10 Yosemite, iPadOS 13.4, Linux
Number of Buttons
5
Length
1.5 in
Height
4.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
910006250
Zoro #
G313770949
UPC #
97855167637
Country of Origin
China

Dimensions

Length
1.5 in
Height
4.2 in
Width
2.4 in
Hand/Palm Size
Medium

Details

Item
Mouse
Color
Graphite
Compatible With
Windows 10, Android 5.0 Lollipop, macOS 10.15, ChromeOS, Windows 7, Windows 11, Mac OS X 10.10 Yosemite, iPadOS 13.4, Linux
Number of Buttons
5
Includes
USB Receiver, (1) AA Battery, User Documentation
Pointing Device Connectivity Technology
Wireless
Power Source
Batteries
Device Supported
Chromebook
Ergonomic Fit
Symmetrical
Scroller Type
Scroll Wheel
Green Environmental Attribute
Environmentally Friendly
Movement Detection
Optical
Movement Resolution
2000 dpi
Number of Programmable Buttons
5
OS Compatibility
Windows 7, Windows 11, Windows 10, Android 5.0 Lollipop, macOS 10.15, Mac OS X 10.10 Yosemite, iPadOS 13.4, ChromeOS, Linux
Platform Supported
Mac, PC
Pointing Device Wireless Technology
Bluetooth/Radio Frequency
Pointing Device Host Interface
USB
Battery Included
Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.