Zoro Homepage

Signature M650 Wireless Mouse

  • Mfr # 910006251

  • Zoro # G913770929


product price: $48.39
/ea

Key Features

Color
Rose
Compatible With
Linux, Windows 11, iPadOS 13.4, Mac OS X 10.10 Yosemite, ChromeOS, Windows 10, macOS 10.15, Android 5.0 Lollipop, Windows 7
Number of Buttons
5
Width
2.4 in
Height
4.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910006251
Zoro #
G913770929
UPC #
97855167644
Country of Origin
China

Dimensions

Width
2.4 in
Height
4.2 in
Length
1.5 in
Hand/Palm Size
Medium

Details

Item
Mouse
Color
Rose
Compatible With
Linux, Windows 11, iPadOS 13.4, Mac OS X 10.10 Yosemite, ChromeOS, Windows 10, macOS 10.15, Android 5.0 Lollipop, Windows 7
Number of Buttons
5
Includes
USB Receiver, (1) AA Battery, User Documentation
Movement Detection
Optical
Device Supported
Chromebook
Pointing Device Wireless Technology
Bluetooth/Radio Frequency
Green Environmental Attribute
Environmentally Friendly
Scroller Type
Scroll Wheel
Pointing Device Connectivity Technology
Wireless
Platform Supported
PC, Mac
OS Compatibility
Windows 10, Linux, ChromeOS, Android 5.0 Lollipop, Windows 7, iPadOS 13.4, macOS 10.15, Windows 11, Mac OS X 10.10 Yosemite
Number of Programmable Buttons
5
Recycled Content
Plastic
Pointing Device Host Interface
USB
Movement Resolution
2000 dpi
Battery Included
Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.