Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SIGNATURE MK650 COMBO FOR BUSINESS - GRAPHITE - BROWN BOX

  • Mfr # 920-010909

  • Zoro # G114874488


product price: $83.45
/ea
Free Shipping & Returns

Key Features

Includes
Signature MK650 Combo For BusinessLogi Bolt USB Receiver (USB-A)1 x AA Battery for Mouse2 x AA Batteries for KeyboardUser Documentation
Number of Keys
118
Keyboard/Keypad Wireless Technology
Bluetooth/RF
Pointing Device Connectivity Technology
Wireless
Pointing Device Height
4.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-010909
Zoro #
G114874488
UPC #
97855179456
Country of Origin
China

Dimensions

Pointing Device Height
4.26 in
Pointing Device Width
2.40 in
Pointing Device Depth
1.52 in
Keyboard/Keypad Width
18 in
Keyboard/Keypad Depth
0.94 in
Battery Size Supported
AA
Keyboard/Keypad Height
7.62 in
Height
7.62 in

Details

Item
Mouse
Includes
Signature MK650 Combo For BusinessLogi Bolt USB Receiver (USB-A)1 x AA Battery for Mouse2 x AA Batteries for KeyboardUser Documentation
Number of Keys
118
Keyboard/Keypad Wireless Technology
Bluetooth/RF
Pointing Device Connectivity Technology
Wireless
Localization
English (US)
Pointing Device Host Interface
USB
Platform Supported
PC, Mac
Keyswitch Technology
Plunger
Keyboard/Keypad Host Interface
USB
Ergonomic Fit
Symmetrical
Operating System Supported
Linux, Windows 11, ChromeOS, Windows 10, iOS 14, Android 8.0 Oreo, Mac OS X 10.15 Catalina, iPadOS 14
Pointing Device Type
Mouse
Pointing Device Wireless Technology
Bluetooth/RF
Scroller Type
Scroll Wheel
Keyboard/Keypad Type
Keyboard
Keyboard/Keypad Connectivity Technology
Wireless
Environmentally Friendly
Yes
Battery Included
Yes
Pointing Device Color
Graphite
Keyboard/Keypad Color
Graphite
Movement Resolution
4000 dpi
Keyboard/Keypad Features
Full-size Keyboard, Battery Indicator, Palm Rest, Numeric Keypad
Pointing Device Wireless Operating Distance
32.81 ft
Compatible Devices
Chromebook
Color
Graphite
Movement Resolution (dpi)
4000
Hot Keys
Mute, Web
Operating System Compatibility
Android 8.0 Oreo, iPadOS 14, ChromeOS, iOS 14, Windows 11, Windows 10, Mac OS X 10.15 Catalina, Linux
Frequency
2.40 GHz
Wireless Receiver Interface
USB Type A
Bluetooth Version
5
Keys Layout
QWERTY
Power Source
Battery
Interface
USB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.