Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SIGNATURE MK650 COMBO FOR BUSINESS - OFFWHITE - BROWN B

  • Mfr # 920-011018

  • Zoro # G414874539


product price: $79.45
/ea
Free Shipping & Returns

Key Features

Number of Keys
118
Includes
Signature MK650 Combo for Business Wireless Mouse and Keyboard Combo Operating Instructions Logi Bolt USB Receiver 1 x AA Battery for Mouse 2 x AA Batteries for Keyboard
Localization
English (US)
Battery Included
Yes
Ergonomic Fit
Symmetrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-011018
Zoro #
G414874539
UPC #
97855179685
Country of Origin
China

Dimensions

Pointing Device Depth
1.52 in
Pointing Device Width
2.40 in
Pointing Device Height
4.26 in
Battery Size Supported
AA
Keyboard/Keypad Height
7.62 in
Keyboard/Keypad Width
18 in
Keyboard/Keypad Depth
0.94 in
Height
7.62 in

Details

Item
Mouse
Number of Keys
118
Includes
Signature MK650 Combo for Business Wireless Mouse and Keyboard Combo Operating Instructions Logi Bolt USB Receiver 1 x AA Battery for Mouse 2 x AA Batteries for Keyboard
Localization
English (US)
Battery Included
Yes
Ergonomic Fit
Symmetrical
Pointing Device Type
Mouse
Keyboard/Keypad Host Interface
USB
Platform Supported
Mac, PC
Scroller Type
Scroll Wheel
Pointing Device Wireless Technology
Bluetooth/RF
Pointing Device Host Interface
USB
Keyboard/Keypad Connectivity Technology
Wireless
Keyswitch Technology
Plunger
Pointing Device Connectivity Technology
Wireless
Keyboard/Keypad Wireless Technology
Bluetooth/RF
Environmentally Friendly
Yes
Operating System Supported
Linux, iOS 14, Android 8.0 Oreo, Mac OS X 10.15 Catalina, iPadOS 14, Windows 11, Windows 10, ChromeOS
Keyboard/Keypad Type
Keyboard
Pointing Device Color
Off White
Keyboard/Keypad Color
Off White
Movement Resolution
4000 dpi
Keyboard/Keypad Features
Numeric Keypad, Battery Indicator, Palm Rest, Full-size Keyboard
Operating System Compatibility
iOS 14, Linux, Windows 10, Windows 11, Mac OS X 10.15 Catalina, Android 8.0 Oreo, iPadOS 14, ChromeOS
Color
Off White
Movement Resolution (dpi)
4000
Interface
USB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.