Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SIGNATURE SLIM K950 KEYBOARD - GRAPHITE

  • Mfr # 920-012424

  • Zoro # G014875431


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Includes
Signature Slim K950 Keyboard 1 x USB Bolt Receiver 2 x AAA Batteries (Pre-installed) 1 x IID (4''x4'') 1 x QSG Printed on the Kbd Tray in
Length
17.08"
Keyboard/Keypad Host Interface
USB Type A
Battery Size Supported
AAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-012424
Zoro #
G014875431
UPC #
97855192974
Country of Origin
Thailand

Dimensions

Length
17.08"
Battery Size Supported
AAA
Keyboard/Keypad Width
5.31 in
Keyboard/Keypad Height
0.91 in
Keyboard/Keypad Length
17.08 in
Height
0.91 in

Details

Item
Keyboard
Color
Gray
Includes
Signature Slim K950 Keyboard 1 x USB Bolt Receiver 2 x AAA Batteries (Pre-installed) 1 x IID (4''x4'') 1 x QSG Printed on the Kbd Tray in
Keyboard/Keypad Host Interface
USB Type A
Number of Batteries Supported
2
Operating System Supported
ChromeOS, Windows 10, Mac OS X 11.0 Big Sur, Windows 11, Android 9.0, iPadOS 14, Linux, iOS 14
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Environmental Certification
Carbon Neutral
Environmentally Friendly
Yes
Keyboard/Keypad Connectivity Technology
Wireless
Power Source
Battery
Maximum Battery Run Time
3 Year
Wireless Receiver Interface
USB
Device Supported
Computer, Smartphone, Tablet
Platform Supported
PC, Mac
Keyboard/Keypad Wireless Technology
Bluetooth
Bluetooth Version
5.1
Maximum Battery Life
3 Year
Hot Keys
Home, Play, Snipping, Mute, Volume Control
Battery Included
Yes
Keyboard/Keypad Features
Battery Indicator, Quiet Keys, Numeric Keypad, On/Off Switch, Adjustable Tilt
Operating System Compatibility
iPadOS 14, Android 9.0, Windows 11, Windows 10, Mac OS X 11.0 Big Sur, iOS 14, Linux, ChromeOS
Compatible Devices
Smartphone, Tablet, Computer
Interface
USB Type A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.