Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SIGNATURE SLIM SOLAR+ K980 KEYBOARD (GRAPHITE)

  • Mfr # 920-013755

  • Zoro # G722443823


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Height
0.80 in
Battery Chemistry
Lithium Ion (Li-Ion)
Maximum Battery Life
10 Year
Power Source
Battery
Keyboard/Keypad Features
LightCharge Technology, Self-charging, Numeric Keypad, Solar Powered, Programmable Keys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-013755
Zoro #
G722443823
UPC #
97855206435
Country of Origin
Thailand

Dimensions

Height
0.80 in
Keyboard/Keypad Length
16.96 in
Keyboard/Keypad Width
5.63 in

Details

Battery Chemistry
Lithium Ion (Li-Ion)
Item
Keyboard
Maximum Battery Life
10 Year
Power Source
Battery
Keyboard/Keypad Features
LightCharge Technology, Self-charging, Numeric Keypad, Solar Powered, Programmable Keys
Platform Supported
Mac, PC
Interface
USB Type C, USB Type A
Keyboard/Keypad Connectivity Technology
Wireless
Operating System Compatibility
ChromeOS, iOS 15, Mac OS X 12.0 Monterey, Linux, Windows 11, iPadOS 15, Windows 10, Android 12
Includes
Signature Slim Solar+ wireless keyboard K980 User Documentation
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Compatible Devices
Notebook, Tablet, Smartphone, Computer, Mouse
Battery Rechargeable
Yes
Hot Keys
Action Center, AI Launch, Easy-Switch, On/Off Switch
Keyboard/Keypad Wireless Technology
Bluetooth
Color
Gray
Number of Batteries Supported
1
Product Material
Recycled Plastic
Maximum Battery Run Time
4 Month
Keystroke Life
10 Million Cycle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.