Zoro Homepage

SILENT PLUS WIRELESS MOUSE M330 GREY

  • Mfr # 910-004908

  • Zoro # G014907736


product price: $25.89
/ea

Key Features

Color
Gray, Yellow
Number of Buttons
3
Height
1.5 in
Width
2.7 in
Length
4.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-004908
Zoro #
G014907736
UPC #
97855124081
Country of Origin
China

Dimensions

Height
1.5 in
Width
2.7 in
Length
4.2 in

Details

Item
Mouse
Color
Gray, Yellow
Number of Buttons
3
Includes
Nano Receiver, (1) AA Battery (Pre-Installed), User Documentation
Ergonomic Fit
Right-handed
Pointing Device Connectivity Technology
Cable
Movement Detection
Mechanical
Device Supported
Computer
Green Environmental Attribute
Environmentally Friendly
Movement Resolution
1000 dpi
Scroller Type
Scroll Wheel
Pointing Device Host Interface
USB

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.