Zoro Homepage

Slim Folio iPad 10.9 G10

  • Mfr # 920011368

  • Zoro # G709846159


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric, Plastic
Color
Oxford Gray
Application
Tablet
Includes
Documentation.
Features
Bump Resistant, Scrape Resistant, Scratch Resistant, Water Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920011368
Zoro #
G709846159
UPC #
97855181763
Country of Origin
China

Dimensions

Screen Size
10.9 in

Details

Item
Carrying Case
Material
Fabric, Plastic
Color
Oxford Gray
Application
Tablet
Includes
Documentation.
Features
Bump Resistant, Scrape Resistant, Scratch Resistant, Water Resistant
Compatibility
Apple - iPad (10th generation) (A2696, A2757, A2777), Pencil, Logitech - Crayon
Brand Compatibility
Apple, Logitech
Tablet Model Compatibility
iPad (10th Generation)

Description

Logitech - Apple Slim Folio for iPad 10.9-inch 10th generation - Oxford Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.