Zoro Homepage
This item is Discontinued.
Logitech Slim Folio Pro Ipad Pro 920-009703

Slim Folio Pro Ipad Pro (Discontinued)

  • Mfr # 920-009703
  • Zoro # G2808428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-009703
Zoro #
G2808428
UPC #
97855158345
Country of Origin
Unknown

Dimensions

Width
11.3"
Height
9.1"
Depth
0.9"

Details

Material
Fabric Exterior
Closure Type
Magnetic
Product Type
Keyboard/Cover Case
Compatibility
Apple - iPad Pro (3rd Generation)(A1876, A1895, A1983, A2014), iPad Pro (4th Generation), Pencil (2nd Generation)
Style
Folio

Description

This LOGITECH Slim Folio Pro Ipad Pro is a keyboard/cover case with a folio style. It has a fabric exterior and a magnetic closure type. Its dimensions are 11.3" in width, 9.1" in height, and 0.9" in depth.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.