
SLIM MULTI-DEVICE K585 - ROSE
Mfr # 920-011477
Zoro # G014874953
product price: $56.55
/eaKey Features
Color
Rose
Includes
USB Unifying Receiver, (2) AAA Batteries (Pre-Installed), User Documentation
Battery Size Supported
AAA
Keyboard/Keypad Connectivity Technology
Wireless
Battery Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920-011477
Zoro #
G014874953
UPC #
97855183132
Country of Origin
China
Dimensions
Battery Size Supported
AAA
Keyboard/Keypad Width
6.14 in
Keyboard/Keypad Depth
15.47 in
Keyboard/Keypad Height
1.02 in
Details
Item
Keyboard
Color
Rose
Includes
USB Unifying Receiver, (2) AAA Batteries (Pre-Installed), User Documentation
Keyboard/Keypad Connectivity Technology
Wireless
Battery Included
Yes
Power Source
Battery
Keyboard/Keypad Wireless Technology
Bluetooth/RF
Operating System Supported
ChromeOS, Linux, Android 8.0, iOS 14, Windows 10, iPadOS 14, macOS 10.15, Windows 11
Platform Supported
PC, Mac
Wireless Operating Frequency
2.40 GHz
Number of Batteries Supported
2
Device Supported
Smartphone, Notebook
Environmentally Friendly
Yes
Wireless Receiver Interface
USB
Keyboard/Keypad Features
Numeric Keypad
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.