Zoro Homepage

SLIM WIRELESS KEYBOARD AND MOUSE COMBO MK470 - ROSE

  • Mfr # 920-011311

  • Zoro # G514875078


product price: $56.65
/ea

Key Features

Includes
(2) AAA Batteries (Pre-Installed), (1) AA Battery (Pre-Installed), USB Receiver, User Documentation
Pointing Device Connectivity Technology
Wireless
Pointing Device Host Interface
USB
Operating System Supported
Windows 7, Windows 10, Windows 8, ChromeOS
Platform Supported
PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-011311
Zoro #
G514875078
UPC #
97855182463
Country of Origin
China

Dimensions

Keyboard/Keypad Height
5.60 in
Keyboard/Keypad Depth
0.84 in
Pointing Device Depth
1.04 in
Pointing Device Height
4.21 in
Battery Size Supported
AA, AAA
Keyboard/Keypad Width
14.70 in
Pointing Device Width
2.32 in

Details

Item
Keyboard & Mouse
Includes
(2) AAA Batteries (Pre-Installed), (1) AA Battery (Pre-Installed), USB Receiver, User Documentation
Pointing Device Connectivity Technology
Wireless
Pointing Device Host Interface
USB
Operating System Supported
Windows 7, Windows 10, Windows 8, ChromeOS
Platform Supported
PC
Ergonomic Fit
Symmetrical
Movement Detection
Optical
Keyswitch Technology
Mechanical
Keyboard/Keypad Connectivity Technology
Wireless
Keyboard/Keypad Wireless Technology
RF
Environmentally Friendly
Yes
Scroller Type
Scroll Wheel
Device Supported
Notebook, Desktop Computer
Keyboard/Keypad Host Interface
USB
Keyboard/Keypad Wireless Operating Frequency
2.40 GHz
Battery Included
Yes
Pointing Device Type
Mouse
Power Source
Battery
Pointing Device Wireless Technology
Radio Frequency
Keyboard/Keypad Type
Keyboard
Movement Resolution
1000 dpi

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.