SMALL ROOM WITH TAP + MEETUP 2 + ASUS NUC FOR MICROSOFT TEAMS ROOMS
Mfr # TAPMUP2MSTASU
Zoro # G722442215
product price: $5,183.99
/ea
Free Shipping & Returns
Key Features
Graphics Modes
4K
Room Size
Small
Features
Voice Activity Detector (VAD), Cable Management, AI Noise Reduction, Kensington Lock, Acoustic Echo Cancellation (AEC)
Total Number of Cameras
1
Wireless LAN
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TAPMUP2MSTASU
Zoro #
G722442215
UPC #
198105015422
Country of Origin
Multiple
Dimensions
Room Size
Small
Details
Graphics Modes
4K
Features
Voice Activity Detector (VAD), Cable Management, AI Noise Reduction, Kensington Lock, Acoustic Echo Cancellation (AEC)
Total Number of Cameras
1
Wireless LAN
Yes
Unified Communications Platform
Microsoft Teams
Network (RJ-45)
Yes
Maximum Resolution
3840 x 2160
Package Contents
Logitech MeetUp 2 Conference CameraLogitech Tap Console/ControllerASUS NUC TEAMS-LOG13L3KV5 Mini PCLogitech Compute Mount
USB
Yes
Product Type
Video Conference Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.