
SMALL ROOM WITH TAP + MEETUP + ASUS NUC FOR MICROSOFT TEAMS ROOMS
Mfr # TAPMUPMSTASU2
Zoro # G116487815
product price: $4,253.99
/ea
Free Shipping & Returns
Key Features
USB
Yes
Unified Communications Platform
Microsoft Teams
Number of HDMI Outputs
2
Maximum Resolution
1280 x 800
HDMI Out
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TAPMUPMSTASU2
Zoro #
G116487815
UPC #
-
Country of Origin
China
Dimensions
Room Size
Small
Details
USB
Yes
Unified Communications Platform
Microsoft Teams
Number of HDMI Outputs
2
Maximum Resolution
1280 x 800
HDMI Out
Yes
Features
Kensington Lock, Cable Management, Anti-glare
Mount Type
Tabletop, Wall Mountable
Graphics Modes
WXGA
Product Type
Video Conference Equipment
Color
Graphite
Description
LOGITECH SMALL ROOM WITH TAP + MEETUP + ASUS NUC FOR MICROSOFT TEAMS ROOMS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.